{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 58.7 mm | |
Height h | 14 mm | |
Width across flats | 27 mm | |
Pitch S | 32.5 mm | |
Plug-in shank | 14×18 mm | |
Material | Chrome vanadium steel | |
Surface | chrome plated (non-flaking) | |
Type of product | Open ended plug-in head |
Article number | 657792 2-27 | |
EAN / GTIN | 4062406277512 | |
Manufacturer number | 657792 2-27 |