• The item cannot be ordered due to missing prices.

Torque wrench “Safe-Torque A 1” with 1/4 inch square drive and scale 12 N·m

Article no.: 657770 12

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ± 10
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation Safe-Torque A 1
maximum torque 12 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ± 10 %
Test certificate Manufacturer’s test certificate
Series Safe-Torque
Overall length L 244 mm
Head width b 31.6 mm
Head height h 23.7 mm
Torque range 2 Nm - 12 Nm
Torque range 2 lbfft - 9 lbfft
Scale graduation, 1 graduation = 0.1 Nm
Weight 553 g
Square drive 1/4 in
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical slip clutch
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Slipper function yes
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Type of product Torque wrenches

Identification numbers & Classifications

Article number 657770 12
EAN / GTIN 4013288223012
Manufacturer number 05075800001

Description

Version:

The special slipping trigger mechanism reliably prevents unintentional overtightening. Desired torque value is easily set and saved as the user can hear and feel the device engage upon reaching the scale value. The 72 fine-pitched teeth enable a low return angle of only 5°.
With 1/4 inch square drive.

Advantage:

Torque lock function: The torque function can be switched off – the tool can therefore also be used as a standard ratchet with high release torques and for applications involving defined rotational angles.

Function:

On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The overslip trigger mechanism ensures that the set torque values are not exceeded.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench “Safe-Torque A 1” with 1/4 inch square drive and scale 12 N·m

Torque wrench “Safe-Torque A 1” with 1/4 inch square drive and scale 12 N·m

Reversible reading Nm ;lbfft Nm
Release signalling acoustic ;haptisk visual
Data can be recorded no no
Torque range 2 ;12 2.4 ;12
Weight 553 400
maximum torque 12 12
Setting the trigger value with adjustment scale Memory pointer

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart