{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/8 in | |
Width b | 23 mm | |
Height h | 15 mm | |
Long-term rated loading | 135 Nm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome vanadium steel | |
Type of product | Square drive plug-in head |
Article number | 657698 1-3/8 | |
EAN / GTIN | 4062406278380 | |
Manufacturer number | 657698 1-3/8 |