{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/8 in | |
Width b | 40 mm | |
Height h | 14.3 mm | |
Long-term rated loading | 200 Nm | |
Pitch S | 36 mm | |
No. of teeth | 40 | |
Plug-in shank | 14×18 mm | |
Material | Chrome vanadium steel | |
Type of product | Ratchet |
Article number | 657640 2-3/8 | |
EAN / GTIN | 4000896179695 | |
Manufacturer number | 6602-1 | |
Manufacturer | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |