{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Exchangeable tool | Plug-in head | |
Series | MANOSKOP® 755 | |
Overall length L | 351.5 mm | |
Torque range | 20 Nm - 100 Nm | |
Torque range | 15 lbfft - 74 lbfft | |
Weight | 780 g | |
Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 9×12 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 289 mm | |
Lever length including factory calibration reference dimension [l3] | 306.5 mm | |
Type of product | Torque Wrench |
Article number | 657300 100 | |
EAN / GTIN | 2050001017239 |
This article |
Recommendations |
|||
---|---|---|---|---|
Torque wrench without scale, maximum torque: 100N·m |
||||
Data can be recorded | no | no | no | no |
Torque measuring accuracy | ±4 % | ±3 % | ±2 % | ±2 % |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Measurement technology | mechanical | mechanical | mechanical | mechanical |
Setting the trigger value | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) |
Feedback | triggering | triggering | triggering | triggering |
Lever length including factory calibration reference dimension [l3] | 306.5 mm | 252 mm | 310 mm | 334 mm |