• The item cannot be ordered due to missing prices.

Torque wrench DREMOMETER with fixed square drive 2000 N·m

Article no.: 657000 2000

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2,000 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Test certificate Manufacturer’s test certificate
Series DREMOMETER
Overall length L 2,353 mm
Torque range 750 Nm - 2,000 Nm
Scale graduation, 1 graduation = 50 Nm
Weight 11,600 g
Square drive 1 in
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 2,213 mm
Lever length including factory calibration reference dimension [l3] 2,213 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657000 2000
EAN / GTIN 4002805856413
Manufacturer number 7695250

Description

Version:

Handy, robust construction, light weight. All heavily loaded parts high-quality steel. Fixed square drive (no ratchet).
Units of measure: Nm.
With extension tube.

Function:

On reaching the set torque value the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.
The desired torque is set using a captive hexagon L-wrench that is pulled out from the end of the handle. The set torque can be easily read on the scale. No inadvertent changes to the setting can be made whilst working.

Application:

For medium to larger series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart