• The item cannot be ordered due to missing prices.

Torque wrench set Click-Torque C 3 Set 1, maximum torque: 200N·m

Article no.: 656300 200

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Square drive: 1/2
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Click-Torque C 3 Set 1
maximum torque 200 cNm
Square drive 1/2 in
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Test certificate Manufacturer’s test certificate
Series Click-Torque
Overall length L 510 mm
Torque range 40 Nm - 200 Nm
Torque range 30 lbfft - 146 lbfft
Scale graduation, 1 graduation = 1 Nm
Scale graduation, 1 graduation = 100 cNm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading lbfft; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Drive profile Hexagon screwdriver; Hexagon sockets; Screwdriver for TORX® screws
Width across flats range, hexagon sockets 10-19 mm
Width across flats range, hexagon wrenches 6-10 mm
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 656300 200
EAN / GTIN 4013288204691
Manufacturer number 05075680001

Description

Version:

Very sturdy single-handed torque wrench (square drive 1/2 inch) with ergonomic 2-component handle and reversible ratchet for easy adjustment and locking the specified value. Sturdy trigger mechanism ensures clearly audible and sensed response on reaching the set torque. Easy adjustment and locking of the desired torque value, due to display with main scale and fine scale. For right-handed use.
Units of measure: Nm, lbfft.

Accuracy:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Content:

Hexagon sockets: 1 pc. each size 10; 13; 17; 19 mm
Hexagon screwdriver bits: 1 pc. each 6; 8; 10 mm
Screwdriver bits for Torx®: 1 pc. each TX30; TX40; TX45; TX50
Extension: 1 pc. 125 mm
Torque wrench Click-Torque C 3: 1 pc. 40 – 200 Nm
Presented in: Textile box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart