{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 340 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 655 mm | |
Torque range | 68 Nm - 340 Nm | |
Torque range | 50 lbfft - 250 lbfft | |
Resolution | 0.1 Nm | |
Weight | 1,650 g | |
Square drive | 1/2 in | |
Display | digital | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR3 | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | no | |
Display diagonal | 3.5 in | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 567 mm | |
Type of product | Torque Wrench |
Article number | 655550 340 | |
EAN / GTIN | 4045197727879 | |
Manufacturer number | 655550 340 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Electronic torque wrench with digital dial gauge display 340 N·m |
|||
Display | digital | digital | digital |
Resolution | 0.1 | 0.1 | 0.1 |
Torque range | 68 ;340 | 68 ;340 | 68 ;340 |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Measurement technology | electronic | electronic | electronic |
Connection format | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) | for plug-in heads (rectangular socket) |
Feedback | displaying | displaying | displaying |