{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 350 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Measuring accuracy rotational angle | ±1 % | |
Exchangeable tool | Plug-in head | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 655 mm | |
Torque range | 70 Nm - 350 Nm | |
Resolution | 0.1 Nm | |
Weight | 1,440 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Square drive | 3/4 in | |
Socket for plug-in head | 14×18 mm | |
Display | digital | |
Release signalling | optisk; akustisk; haptisk | |
Power supply | Battery-powered | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081557 LR6 | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque; Rotation angle | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 544 mm | |
Lever length including factory calibration reference dimension [l3] | 569 mm | |
Type of product | Torque Wrench |
Article number | 655365 350 | |
Manufacturer number | 655365 350 |