{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Exchangeable tool | Plug-in head | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 730DR | |
Overall length L | 594 mm | |
Torque range | 20 Nm - 200 Nm | |
Torque range | 15 lbfft - 150 lbfft | |
Torque range | 180 lbfin - 1,800 lbfin | |
Adjustment resolution | 0.5 Nm | |
Resolution | 0.1 Nm | |
Weight | 1,663 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 14×18 mm | |
Display | digital | |
Release signalling | optisk; akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Battery type | Mignon, AA | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Quick release/ quick-change function | yes | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | visning; udløsning; acoustic signal | |
Reversible reading | Nm; lbfin; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 515 mm | |
Lever length including factory calibration reference dimension [l3] | 540 mm | |
Type of product | Torque Wrench |
Article number | 655290 200 | |
EAN / GTIN | 4018754175659 | |
Manufacturer number | 96501820 |
This article |
Recommendations |
|
---|---|---|
Electromechanical torque wrench, maximum torque: 200N·m |
||
Resolution | 0.1 Nm | 0.1 Nm |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Exchangeable tool | Plug-in head | Plug-in head |
Measurement technology | electronic | electronic |
Adjustable trigger value | adjustable | adjustable |
Lever length without plug-in head [l1] | 515 mm | 411.2 mm |