• The item cannot be ordered due to missing prices.

Electronic torque analyser „TruCheck™ 2 Plus“, maximum torque: 3N·m

Article no.: 654476 3

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±1
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 3 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±1 %
Interface USB interface
Test certificate Manufacturer’s test certificate
Measuring range 0.1 Nm - 3 Nm
Display unit width 175 mm
Display unit height 72 mm
Display unit depth 64 mm
Weight 1.4 kg
Square drive adapter 1/4 in
External hexagon drive 6.3 mm
Power supply Mains operated
Nominal voltage 100 V - 240 V
Type of product Torque testing device

Identification numbers & Classifications

Article number 654476 3
EAN / GTIN 5060207566636
Manufacturer number 43515

Description

Version:

  • 3 user modes: Tracking display (Track) Trigger point sensing (First Peak) Peak value display (Final-Peak).
  • Easy input of target torque with tolerances.
  • LCD display. LED background lighting ensures good legibility under poor lighting conditions.
  • The integral micro-USB 2.0 port provides the power supply and data transmission.
  • 12 display languages.
  • Memory for saving up to 15 measured values.
  • Units of measure: Nm, lbfft, lbfin.

Advantage:

Quick and visually easily recognised status display thanks to change of colour of the display (red, yellow, green). Simple transmission of measured data available via a USB interface.

Application:

Setting and testing triggering, indicating and right-hand triggering torque wrenches.
Adjusting right-hand triggering torque screwdrivers and torque wrenches with or without setting scale.

Accuracy:

Percentage measured value error ±1%.

Supplied with:

USB power supply unit (EU/UK/US/AUS), micro USB 2.0 cable, in sturdy plastic case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart