• The item cannot be ordered due to missing prices.

“O” ring for sockets, 1 inch, Type: 1

Article no.: 653800 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

45 mm
Type of product Rubber retainer

Identification & Classification

Article number 653800 1
EAN / GTIN 4991644017119
Manufacturer number B81
Manufacturer Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Suitable for:

Sockets 17 − 100 mm, extensions, universal joint and converter.

Suitable for:

Sockets (width across flats): 17 – 46 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart