{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 42.5 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number |
652010 27
Copy |
|
EAN / GTIN |
4991644410156
Copy |
|
Manufacturer number |
16400M 27MM
Copy |
|
Manufacturer | Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com |