{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | E14 | |
Square drive | 1/2 in | |
⌀ drive output end | 17.7 mm | |
Length | 38 mm | |
Drive profile | Socket for TORX® screws | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651500 E14 | |
EAN / GTIN | 4045197215536 | |
Manufacturer number | 651500 E14 |