• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch with rotating plastic sleeve, Width across flats: 17mm

Article no.: 651260 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Square drive 1/2 in
⌀ drive output end 30 mm
Length 85 mm
Drive profile Hexagon socket
suitable for machine use yes
with plastic hood yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651260 17
EAN / GTIN 4000896045822
Manufacturer number 903SLG-17

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

  • With rotating plastic sleeve (external) to protect the wheel rims of the wheel bolts become jammed.
  • Can be positioned while the wrench is running, because the protective sleeve is free-running.
  • With plastic insert to protect the wheel bolt surfaces.
  • Hexagonal transaction profile contributes to longer tool life.

Material:

Chromium-molybdenum steel, manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 1/2 inch with rotating plastic sleeve, Width across flats: 17mm

IMPACT hexagon socket, 1/2 inch with rotating plastic sleeve, Width across flats: 17mm

⌀ drive output end 30 mm 26 mm 26 mm 24 mm 30 mm 26.5 mm 27 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Surfacedrive Hexagon socket Hexagon socket Hexagon socket Surfacedrive
Square drive 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in
suitable for machine use yes yes yes yes yes yes yes
Length 85 mm 38 mm 38 mm 38 mm 78 mm 78 mm 85 mm
Width across flats 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart