• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch long, with spring-mounted magnet, Width across flats: 16mm

Article no.: 651210 16

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 16 mm
Square drive 1/2 in
⌀ drive output end 25 mm
Length 78 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651210 16
EAN / GTIN 4045197215253
Manufacturer number 651210 16

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Advantage:

The bolt is securely held by a spring-mounted magnet. This also ensures that the bolt head is fully engaged. The spring allows nuts / bolts to be easily removed after they have been unscrewed.

Material:

Chrome molybdenum steel, surface burnished.

Note:

HOLEX IMPACT hexagon sockets, long also available in imperial sizes (No. 651202).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart