{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 30 mm | |
Length | 78 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651200 21 | |
EAN / GTIN | 4045197215185 | |
Manufacturer number | 651200 21 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch long 21 mm |
||
⌀ drive output end | 30 | 30 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 |
suitable for machine use | yes | yes |
Length | 78 | 38 |
Width across flats | 21 | 21 |
Type of product | Socket insert | Socket insert |