• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch with magnet 21 mm

Article no.: 651005 21

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 21 mm
    Square drive 1/2 in
    ⌀ drive output end 31 mm
    Length 38 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 651005 21
    EAN / GTIN 4045197382412
    Manufacturer number 651005 21

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    IMPACT hexagon socket, 1/2 inch with magnet 21 mm

    IMPACT hexagon socket, 1/2 inch with magnet 21 mm

    ⌀ drive output end 31 30 30 31
    Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket
    Square drive 1/2 1/2 1/2 1/2
    suitable for machine use yes yes yes yes
    Length 38 38 78 78
    Width across flats 21 21 21 21
    Type of product Socket insert Socket insert Socket insert Socket insert

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart