• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch 19 mm

Article no.: 651000 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 19 mm
Square drive 1/2 in
⌀ drive output end 28.7 mm
Length 38 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651000 19
EAN / GTIN 4045197214928
Manufacturer number 651000 19

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 1/2 inch  19 mm

IMPACT hexagon socket, 1/2 inch 19 mm

⌀ drive output end 28.7 29 30 29
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 1/2 1/2 1/2
suitable for machine use yes yes yes yes
Length 38 38 78 78
Width across flats 19 19 19 19
Type of product Socket insert Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart