{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 45 mm | |
Drive square | 3/8 in | |
Material | Chromium-molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Quick-change adapter |
Article number | 650660 45 | |
EAN / GTIN | 34991644340065 | |
Manufacturer number | 13333AL |
This article |
Recommendations |
|
---|---|---|
IMPACT quick-change adaptor, 3/8 inch, overall length: 45mm |
||
Drive square | 3/8 in | 3/8 in |
Square drive | 3/8 in | 3/8 in |
suitable for machine use | yes | yes |
overall length | 45 mm | 46 mm |
Surface | burnished | burnished |
Material | Chromium-molybdenum steel. | Chrome-molybdenum steel |
Type of product | Quick-change adapter | Quick-change adapter |