• The item cannot be ordered due to missing prices.

IMPACT hexagon screwdriver bit, 3/8 inch 5 mm

Article no.: 650550 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 5 mm
    Square drive 3/8 in
    ⌀ drive end 25 mm
    Length 50 mm
    Drive profile Hexagon screwdriver
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 650550 5
    EAN / GTIN 4045197286154
    Manufacturer number 650550 5

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Note:

    Further sizes and types on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart