• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/4 inch long, Width across flats: 13mm

Article no.: 650045 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Square drive 1/4 in
⌀ drive output end 18.8 mm
Length 50 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650045 13
EAN / GTIN 4045197592019
Manufacturer number 650045 13

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile.

Standard:

DIN 3129

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart