• The item cannot be ordered due to missing prices.

IMPACT reducer piece 11

Article no.: 650016 11

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 3121
Drive square [x] 1,1/2 in
Drive square [y] 1 in
overall length 98 mm
Material Chrome molybdenum steel.
Surface burnished
suitable for machine use yes
Type of product Screwdriver set

Identification numbers & Classifications

Article number 650016 11
EAN / GTIN 4991644475018
Manufacturer number 17788A

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart