{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3121 | |
Drive square [x] | 3/8 in | |
Drive square [y] | 1/2 in | |
overall length | 36 mm | |
Material | Chrome molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Screwdriver set |
Article number | 650012 4 | |
EAN / GTIN | 4045197214829 | |
Manufacturer number | 650012 4 |