• The item cannot be ordered due to missing prices.

Adapter shank for impact wrenches, Type: 9/85

Article no.: 650009 9/85

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 85 mm
Drive profile Hexagon coupling
Square drive 1/2 in
Machine drive E 6.3 (1/4 inch)
Material Chrome vanadium steel
Surface burnished
suitable for machine use yes
Type of product Converter

Identification numbers & Classifications

Article number 650009 9/85
EAN / GTIN 4062406252373
Manufacturer number 650009 9/85

Description

Version:

Sturdy shape, suitable for impact wrenches and impulse wrenches with 1/4 inch hex (hex socket) drives. With spring ball and release function − inserts are securely held.

Application:

As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives.

Material:

Chrome vanadium steel. Surface burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart