• The item cannot be ordered due to missing prices.

Increaser piece, Type: 1

Article no.: 649520 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drive square [x] 1/4 in
Drive square [y] 3/8 in
Type of product Increaser piece

Identification numbers & Classifications

Article number 649520 1
EAN / GTIN 4013288221193
Manufacturer number 05042670001

Description

Version:

External and internal square drives to DIN 3120.
Forged, external square drives with ball lock, square socket drives with ball catch groove for secure locking of the connected tool. Knurling at the end for good grip.

Standard:

DIN 3123-A

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Increaser piece, Type: 1

Increaser piece, Type: 1

Number of pieces 1
Drive square [y] 3/8 in 3/8 in
Drive square [x] 1/4 in 1/4 in
Type of product Increaser piece Increaser piece

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart