{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1 in | |
Norm | DIN 3122 | |
overall length | 817 mm | |
No. of teeth | 36 | |
Working angle | 10 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 647600 | |
EAN / GTIN | 2050001016249 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Ratchet head, 1 inch with handle |
||
Square drive | 1 | 1 |
Working angle | 10 | 10 |
overall length | 817 | 835 |
Norm | DIN 3122 | DIN 3122 |
Material | Chrome alloy steel | Chrome vanadium steel |
No. of teeth | 36 | 36 |
Type of product | Ratchet | Ratchet |