• The item cannot be ordered due to missing prices.

Tommy bar for 3/4 inch

Article no.: 646200

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/4

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 3/4 in
    overall length 510 mm
    Type of product Handle

    Identification numbers & Classifications

    Article number 646200
    EAN / GTIN 4018754013449
    Manufacturer number 15170000

    Description

    Version:

    With spring-mounted pin for non-slip connection to the working tool.

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Suitable for:

    Ratchet head No. 645000 and sliding head No. 645500.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart