• The item cannot be ordered due to missing prices.

Hexagon socket deep, 3/4 inch, Width across flats: 24mm

Article no.: 644705 24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 24 mm
Square drive 3/4 in
⌀ drive output end 35.8 mm
Length 85 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644705 24
EAN / GTIN 4045197672162
Manufacturer number 644705 24

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket deep, 3/4 inch, Width across flats: 24mm

Hexagon socket deep, 3/4 inch, Width across flats: 24mm

⌀ drive output end 35.8 mm 34.2 mm
Drive profile Hexagon socket Hexagon socket
Square drive 3/4 in 3/4 in
Length 85 mm 51 mm
Width across flats 24 mm 24 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart