{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/4 in | |
Square drive | 3/4 in | |
⌀ drive output end | 44.5 mm | |
Length | 58 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Type of product | Socket insert |
Article number | 644600 1.1/4 | |
EAN / GTIN | 4018754009381 | |
Manufacturer number | 05410056 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 3/4 inch 1.1/4 in |
||||
⌀ drive output end | 44.5 | 42 | 42 | 42 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/4 | 1/2 | 1/2 | 1/2 |
Length | 58 | 44 | 77 | 44 |
Material | Chrome alloy steel | |||
Width across flats | 1,1/4 | 1,1/4 | 1,1/4 | 1,1/4 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |