• The item cannot be ordered due to missing prices.

Socket set 3/4 inch square drive 15 pieces

Article no.: 644200
  • Square drive: 3/4
  • Width across flats range, hexagon sockets: 22-50

Product details

Technical Data

Number of pieces 15
Square drive 3/4 in
Width across flats range, hexagon sockets 22-50 mm
Packaging Sheet metal case
Length 540 mm
Width 190 mm
Height 80 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 644200
EAN / GTIN 4045197609885
Manufacturer number 644200

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. External squares to DIN 3120-B 20 with spring pin, for sockets to DIN 3120-D 20 with hole and release button.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

10 hexagon sockets: No. 644550 size 22; 24; 27; 30; 32; 34; 36; 41; 46; 50
1 T-handle with sliding head: 1 pc.
1 universal joint: 1 pc.
2 extensions: 200 mm and 400 mm
1 ratchet: 1 pc.
Presented in a: sheet metal case

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart