• The item cannot be ordered due to missing prices.

Hexagon screwdriver bit 1/2 inch fully insulated 8 mm

Article no.: 643830 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 8 mm
    Square drive 1/2 in
    Standard DIN EN IEC 60900 / VDE 0682-201
    Uninsulated blade length 11 mm
    Length 70 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643830 8
    EAN / GTIN 4007555356084
    Manufacturer number 356084

    Description

    Version:

    With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

    Standard:

    DIN 7422 / DIN EN 60900 / VDE 0682-201

    Note:

    For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643810643841) may be used in combination.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon screwdriver bit 1/2 inch fully insulated 8 mm

    Hexagon screwdriver bit 1/2 inch fully insulated 8 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver
    Square drive 1/2 1/2
    Length 70 58
    Standard DIN EN IEC 60900 / VDE 0682-201
    Hexagon 8 8
    Uninsulated blade length 11
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart