{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Square drive | 1/2 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Surface | plastic insulated | |
with QuickRelease | no | |
Type of product | Extension |
Article number | 643805 125 | |
EAN / GTIN | 4067263120858 | |
Manufacturer number | 643805 125 |
This article |
Recommendations |
||
---|---|---|---|
Extension, 1/2 inch fully insulated, overall length: 125mm |
|||
Square drive | 1/2 in | 1/2 in | 1/2 in |
overall length | 125 mm | 125 mm | 125 mm |
Type of product | Extension | Extension | Extension |