{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX70 | |
Square drive | 1/2 in | |
Profile size A | 15.5 mm | |
⌀ drive end | 27.5 mm | |
Length | 60 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643650 TX70 | |
EAN / GTIN | 4018754132362 | |
Manufacturer number | 03100070 |