• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX25

Article no.: 643629 TX25

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX25
Square drive 1/2 in
Profile size A 4.4 mm
⌀ drive end 22.5 mm
Length 60 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 643629 TX25
EAN / GTIN 4062406062262
Manufacturer number 643629 TX25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome alloy steel, chrome-plated. Bit made of hard tough material, bright finish.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart