{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 12 mm | |
Square drive | 1/2 in | |
⌀ drive end | 23 mm | |
Length | 60 mm | |
Blade thickness | 2 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Socket insert |
Article number | 643600 12 | |
EAN / GTIN | 34991644084037 | |
Manufacturer number | 4005-60 12MM |