{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 100 mm | |
Drive profile | Hexagon screwdriver | |
with ball point | yes | |
Type of product | Socket insert |
Article number | 643450 8 | |
EAN / GTIN | 4018754007356 | |
Manufacturer number | 03280008 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, long, 1/2 inch with ball point, Hexagon: 8mm |
||
⌀ drive end | 22.7 mm | 22 mm |
Drive profile | Hexagon screwdriver | Hexagon socket |
Square drive | 1/2 in | 1/2 in |
Length | 100 mm | 100 mm |
with ball point | yes | yes |
Hexagon | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert |