• The item cannot be ordered due to missing prices.

Hexagon bit socket with pin guide, 1/2 inch, Hexagon: 5mm

Article no.: 643400 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 1/2 in
⌀ drive end 22.7 mm
Length 60 mm
Drive profile Hexagon screwdriver with pin
Type of product Socket insert

Identification numbers & Classifications

Article number 643400 5
EAN / GTIN 4018754006472
Manufacturer number 03070005

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Application:

For Ribe CS screws to DIN 6912.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart