{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
Square drive | 1/2 in | |
Standard | DIN 7422 | |
⌀ drive end | 24 mm | |
Length | 140 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643313 14 | |
EAN / GTIN | 4062406235642 | |
Manufacturer number | 643313 14 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, long, 1/2 inch, Hexagon: 14mm |
||
⌀ drive end | 24 mm | 25 mm |
Drive profile | Hexagon socket | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in |
Length | 140 mm | 140 mm |
Hexagon | 14 mm | 14 mm |
Type of product | Socket insert | Socket insert |