{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/8 in | |
Square drive | 1/2 in | |
⌀ drive end | 22.5 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643232 3/8 | |
EAN / GTIN | 4062406310653 | |
Manufacturer number | 643232 3/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon bit socket, 1/2 inch imperial version 3/8 in |
||||
⌀ drive end | 22.5 | 19 | 19 | 22.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 3/8 | 3/8 | 1/2 |
Length | 60 | 47 | 47 | 60 |
Hexagon | 3/8 | 3/8 | 3/8 | 3/8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |