• The item cannot be ordered due to missing prices.

Bit socket, trisquare, short, 1/2 inch M16

Article no.: 642800 M16

Select article variation and quantity

for screws Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M16
Square drive 1/2 in
⌀ drive end 27.5 mm
Length 60 mm
Drive profile Tri-square screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 642800 M16
EAN / GTIN 4018754006465
Manufacturer number 03060016

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Application:

For XZN screws.

Standard:

DIN 2324

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart