{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1 in | |
Square drive | 1/2 in | |
⌀ drive output end | 34 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642522 1 | |
EAN / GTIN | 4062406311988 | |
Manufacturer number | 642522 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket deep, 1/2 inch imperial version 1 in |
||||
⌀ drive output end | 34 | 34 | 34 | 34 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 77 | 41 | 77 | 41 |
Material | HPQ® high performance steel | |||
Width across flats | 1 | 1 | 1 | 1 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |