{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 39.7 mm | |
Length | 83 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642500 30 | |
EAN / GTIN | 4018754005710 | |
Manufacturer number | 03020030 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket deep, 1/2 inch 30 mm |
||
⌀ drive output end | 39.7 | 39.8 |
Square drive | 1/2 | 1/2 |
Length | 83 | 77 |
with AS Drive profile. | yes | yes |
Standard | DIN 3124 ;ISO 2725-1 ;DIN EN 3710 ;DIN EN 3709 ;ASME B 107.5M | DIN 3124 ;ISO 2725-1 ;DIN EN 3710 ;DIN EN 3709 ;ASME B 107.5M |
Material | Chrome alloy steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |