• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/2 inch imperial version 3/4 in

Article no.: 642122 3/4

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 3/4 in
Square drive 1/2 in
⌀ drive output end 26.5 mm
Length 38 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642122 3/4
EAN / GTIN 4062406311759
Manufacturer number 642122 3/4

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/2 inch imperial version 3/4 in

Bi-hexagon socket, 1/2 inch imperial version 3/4 in

⌀ drive output end 26.5 26.5 26.5
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 1/2 1/2
Length 38 38 77
Width across flats 3/4 3/4 3/4
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart