{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 19.9 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 14 | |
EAN / GTIN | 4018754005222 | |
Manufacturer number | 03010014 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 14 mm |
|||||
⌀ drive output end | 19.9 | 20.4 | 20.4 | 20.4 | 20.4 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 38 | 38 | 77 | 38 | 77 |
Width across flats | 14 | 14 | 14 | 14 | 14 |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |