• The item cannot be ordered due to missing prices.

T-handle, 1/2 inch QuickRelease, overall length: 300mm

Article no.: 641350 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/2 in
overall length 300 mm
Type of product Socket spanner

Identification & Classification

Article number 641350 300
EAN / GTIN 4018754151035
Manufacturer number 13071000
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
T-handle with movable sliding head.
The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-A 12.5

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart