• The item cannot be ordered due to missing prices.

Extension, 1/2 inch “Wobble-Fix” 50 mm

Article no.: 641135 50

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Square with Wobble-Fix: with angle of inclination

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 50 mm
    Square drive 1/2 in
    Square with Wobble-Fix with angle of inclination
    Type of product Extension

    Identification numbers & Classifications

    Article number 641135 50
    EAN / GTIN 4991644126613
    Manufacturer number 4763-50

    Description

    Version:

    Material selection and special forging process guarantee optimal functioning and long life.
    “Blind” interlocking possible due to bevelled edges on male and female coupling. Pivot angle up to 15° available to either side.
    Two-stage extension, can be fixed by registration.

    Standard:

    External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart