• The item cannot be ordered due to missing prices.

Extension, 1/2 inch QuickRelease 130 mm

Article no.: 641045 130

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 130 mm
Square drive 1/2 in
Type of product Extension

Identification numbers & Classifications

Article number 641045 130
EAN / GTIN 4018754141272
Manufacturer number 13011002

Description

Version:

The QuickRelease locking system prevents inadvertent release or loss of a tool.
Material selection and special forging process guarantee optimal functioning and long life.

Standard:

DIN 3123-B 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart