• The item cannot be ordered due to missing prices.

Reversible precision ratchet, extra long, 1/2 inch 1/2

Article no.: 640483 1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 415 mm
No. of teeth 90
Type of product Ratchet

Identification numbers & Classifications

Article number 640483 1/2
EAN / GTIN 4000896219209
Manufacturer number 916HPL

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads, working arc 4°.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart