{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
overall length | 266 mm | |
No. of teeth | 80 | |
Type of product | Ratchet |
Article number | 640440 1/2 | |
EAN / GTIN | 4018754256778 | |
Manufacturer number | 13111120 |
This article |
Recommendations |
|||
---|---|---|---|---|
Reversible precision ratchet, 1/2 inch with ejector QuickRelease, Type: 1/2 |
||||
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
overall length | 266 mm | 255 mm | 263 mm | 250 mm |
Type of product | Ratchet | Ratchet | Ratchet | Ratchet |